Shop All Foot Switches
Linemaster
Premier
Mfr # P31-SC36
Zoro # G5985400
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Colors Chrome
- MATERIALS Cable shroud provides additional flex protection for cable Round Nickel Chrome Cover Heavy Gauge Steel Base plate Stain Resistant black nitrile Nonskid Base Pad
- Actions Momentary
- Circuitries SPDT wired NO
- Electrical Ratings 10A, 125-250 VAC, 1/2 HP 125-250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # P31-SC36
- Zoro # G5985400
- Country of Origin United States
- Category Foot Switches
Details
Item | Premier Spst-No Momentary Round Switch W |
Housing Colors | Chrome |
MATERIALS | Cable shroud provides additional flex protection for cable Round Nickel Chrome Cover Heavy Gauge Steel Base plate Stain Resistant black nitrile Nonskid Base Pad |
Actions | Momentary |
Circuitries | SPDT wired NO |
Electrical Ratings | 10A, 125-250 VAC, 1/2 HP 125-250 VAC |
Switch Type | Electrical |
Switch Connections | Pre-wired |
FEATURES & BENEFITS | Designed for long life use Operates From Any Direction with moderate pressure Extended cable Flex Protection The internal reversible cable clamp accepts a wide range of cable sizes Cable shroud provides additional flex protection for cable |
Housing Materials | Formed Steel |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 • IP68 Upon Request |
Cordsets | 6-ft cordset, no plug |
PURPOSE | Large Low Profile Omni-Directional Design |
Description
Premier Spst-No Momentary Round Switch W
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN62030)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LUTRON Receptacles, USB, Tamper-Resistant, Biscuit (SCR-15-UBTR-BI)
- LINEMASTER Treadlite II (T-91-PS)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (511-BG)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- Linemaster Switches