Shop All Foot Switches
Linemaster
Pneumatic Foot Switch
Mfr # 3C-30A2-S
Zoro # G3152451
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form (2) SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 125 to 250V AC
- Color Black
- HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 3C-30A2-S
- Zoro # G3152451
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 5 7/8 in |
Depth | 4 3/8 in |
Length | 9 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5.87 in |
Length (Straight Wireway) | 9 in |
Overall Depth | 4.38 in |
Manufacturer Warranty Length | 1 yr |
Description
Foot Switch, (2) SPDT Contact Form, NEMA Rating 13, 2, 4, Current Rating 20, Material Cast Iron, Color Black, Momentary Action, Cord Type No Cord, Length 9 in, Width 5 7/8 in, Depth 4 3/8 in, HP 1, Cord Length Not Applicable, IP Rating Not Applicable, Features (2) Mounting Holes, 3-Way Pedal, Line Pressure up to 150 psi, Non-Skid, 1/8-27 NPT Input and Output Ports, Standards RoHS, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H11)
- ALLEN TEL Flush Faceplate With F-81 Connector, White (CT103F-15)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- LINEMASTER Footswitch (537-SWH)
- LINEMASTER Hercules - Full Shield (536-SWH)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- Linemaster Switches