Shop All Switch Accessories
Linemaster
O Shield
Mfr # 534-A25
Zoro # G0649321
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Aluminum
- Length 9 1/8 in
- Depth 8 23/32 in
- Overall Width 6.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 534-A25
- Zoro # G0649321
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 9 1/8 in |
Depth | 8 23/32 in |
Overall Width | 6.03 in |
Overall Height | 5.03 in |
Length (Straight Wireway) | 9 1/8 in |
Overall Depth | 8.72 in |
Details
Item | Foot Switch Guard |
Color | Orange |
Material | Aluminum |
FEATURES & BENEFITS | Cast Aluminum Alloy construction Resistant to impact Opening designed to easily accommodate most footwear Standard Color is high visibility alert orange Accepts wide range of foot switch models Entire foot pedal is covered |
MATERIALS | Cast Aluminum Alloy Construction |
Description
Foot Switch Guard, Color Orange, Length 9 1/8 in, Depth 8 23/32 in
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Plug Adapter L6-20P 20A 250V Male Plug to L6-30R 30A Female Connector (ADL620L630)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- LINEMASTER Guard, Foot Switch (522-B14)
- LINEMASTER Switch, Foot, Guard (522-B12)
- LINEMASTER Potentiometer (LSC-805-4)
- LINEMASTER Guard - Twin (522-B12)
- LINEMASTER Replacement Plastic Paddle For 88Sn105 (977-F8)
- LINEMASTER Replacement Shield - OX Shield (534-B25)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- Linemaster Switches