Shop All Foot Switches
Linemaster
Medium Duty Foot Switch, Momentary Action
Mfr # OHASAB-10K
Zoro # G2538654
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 1
- Color Black
- Material Steel
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # OHASAB-10K
- Zoro # G2538654
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 4 1/2 in |
Depth | 4 in |
Length | 10 1/4 in |
Cord Length | 25 ft |
Length (Straight Wireway) | 10 1/4 in |
Overall Width | 4.25 in |
Overall Height | 4 in |
Overall Depth | 12.78 in |
Description
Foot Switch, SPDT Contact Form, NEMA Rating 1, Material Steel, Color Black, Momentary Action, Cord Type 18/6, Length 10 1/4 in, Width 4 1/2 in, Depth 4 in, Cord Length 25 ft, IP Rating IP20, Features (2) Mounting Holes, Standards cULus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Durable Woven, Black, PK2, 1x6" (J-B6-C02-BK)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- LINEMASTER Footswitch (537-SWH)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- LINEMASTER Cordset (SF-515-P34)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Gnrl Prps Foot Swtch, Maintained Action (632-DA)
- LINEMASTER Treadlite II (T-91-SE)
- Linemaster Switches