Shop All Foot Switches
Linemaster
Medium Duty Foot Switch, Momentary Action
Mfr # OHASAA-1K
Zoro # G0444141
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 1
- Voltage Rating 125 to 250V AC
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # OHASAA-1K
- Zoro # G0444141
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 4 1/2 in |
Depth | 4 in |
Length | 12 3/4 in |
Cord Length | 25 ft |
Length (Straight Wireway) | 12 3/4 in |
Overall Width | 4.25 in |
Overall Depth | 12.78 in |
Overall Height | 4 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 125 to 250V AC, NEMA Rating 1, Current Rating 15, Material Steel, Color Black, Momentary Action, Cord Type 18/6, Length 12 3/4 in, Width 4 1/2 in, Depth 4 in, Cord Length 25 ft, IP Rating IP20, Features (2) Mounting Holes, Standards cULus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- CANTEX Electrical Box, Junction Box, PVC, Round (5133690U)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- LINEMASTER Treadlite II (T-91-SC36)
- LINEMASTER Footswitch (537-SWH)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- LINEMASTER Foot Switch (936-SWH)
- Linemaster Switches