Shop All Switch Accessories
Linemaster
Linemaster 522N30
Mfr # 522-N30
Zoro # G3507187
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Depth 2 5/64 in
- Length 4 47/64 in
- Overall Width 4.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 522-N30
- Zoro # G3507187
- Country of Origin United States
- Category Switch Accessories
Dimensions
Depth | 2 5/64 in |
Length | 4 47/64 in |
Overall Width | 4.74 in |
Overall Height | 2.07 in |
Length (Straight Wireway) | 4 47/64 in |
Overall Depth | 3.64 in |
Details
Item | Foot Switch Guard |
Color | Orange |
Material | Plastic |
MATERIALS | Plastisol PVC material in bright orange and black. |
FEATURES & BENEFITS | Plastisol PVC material Easy to apply over Clipper foot switches with no special tools required Prevents outside agents in wet and dirty environments from entering the housing Not available for wide treadle models Note: Requires modification when used with the full guard. Contact factory for details Special variations available in production quantities |
Compatible with Series | Clipper |
Description
Foot Switch Guard, Color Orange, Length 4 47/64 in, Depth 2 5/64 in
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-12D)
- LINEMASTER Gate With Cover, Weight (534-U25)
- LINEMASTER Potentiometer (LSC-805-4)
- LINEMASTER Switch, Foot, Guard (522-B12)
- LINEMASTER Air Valve (3-30A2-SI)
- LINEMASTER Guard - Twin (522-B12)
- LINEMASTER Replacement Plastic Paddle For 88Sn105 (977-F8)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- Linemaster Switches