Shop All Foot Switches
Linemaster
Light Duty Foot Switch, Momentary Action
Mfr # T-91-SWANO3S
Zoro # G4329202
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST-NO
- NEMA Rating 1, 4X, 6, 6P
- Voltage Rating 125V AC
- Color Gray
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # T-91-SWANO3S
- Zoro # G4329202
- UPC # 768684108695
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 2 5/8 in |
Depth | 1 in |
Length | 3 1/2 in |
Cord Length | 8 ft |
Overall Height | 0.85 in |
Overall Width | 2.63 in |
Length (Straight Wireway) | 3 1/2 in |
Overall Depth | 3.5 in |
Description
Foot Switch, SPST-NO Contact Form, Voltage Rating 125V AC, NEMA Rating 1, 4X, 6, 6P, Current Rating 3, Material Stainless Steel, Color Gray, Momentary Action, Cord Type 18/3, Length 3 1/2 in, Width 2 5/8 in, Depth 1 in, Cord Length 8 ft, IP Rating IPX8, Features Foot Treadle Pad, Light Pressure Required to Operate, Non-Skid, Low Profile, Standards cURus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 16-14 Ga. Tap Splice Connector Blue 25 pk (10-100)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125FCU)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- LINEMASTER Classic II - Shielded (78SH2)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SH1-05)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Compact (491-SC36)
- Linemaster Switches