Shop All Foot Switches
Linemaster
Light Duty Foot Switch, Momentary Action
Mfr # 72
Zoro # G2078255
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 1
- Voltage Rating 125/250V AC
- Color Gray
- HP 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 72
- Zoro # G2078255
- UPC # 783667223806
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 4 1/4 in |
Depth | 1 5/8 in |
Length | 4 3/4 in |
Length (Straight Wireway) | 4 3/4 in |
Overall Width | 4.28 in |
Overall Depth | 4.75 in |
Overall Height | 1.62 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 10, Material Zinc, Color Gray, Momentary Action, Length 4 3/4 in, Width 4 1/4 in, Depth 1 5/8 in, HP 1/2, Cord Length Not Applicable, IP Rating IP20, Features Can be Wired NO or NC, Non-Skid, Standards cURus, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Push Button Control Station, 1NC, 22mm (VS-ESCA)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- LINEMASTER Treadlite II (T-91-SC3)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- Linemaster Foot Switches