Shop All Foot Switches
Linemaster
Lektro - Lok
Mfr # L-2-S
Zoro # G5983632
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actions Momentary
- Circuitries SPDT (Form "C")
- Electrical Ratings 10A, 125-250 VAC, 1/2 HP 125-250 VAC
- Switch Type Electrical
- FEATURES & BENEFITS Communication Systems Conveyor Systems Excavators Insertion Machine Inspection Machine Inspection Pen Swager X-Ray Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # L-2-S
- Zoro # G5983632
- Country of Origin United States
- Category Foot Switches
Details
Item | Lektro-Lok Spdt Momentary Rocker Action |
Actions | Momentary |
Circuitries | SPDT (Form "C") |
Electrical Ratings | 10A, 125-250 VAC, 1/2 HP 125-250 VAC |
Switch Type | Electrical |
FEATURES & BENEFITS | Communication Systems Conveyor Systems Excavators Insertion Machine Inspection Machine Inspection Pen Swager X-Ray Machine |
MATERIALS | Non-skid Base pad Both sides can be wired normally open or normally closed All wiring connections are made internally with only a single cord being brought out Eliminates costly harness assemblies Offers real economy |
Switch Connections | Solder terminal |
Housing Colors | Black |
Housing Materials | Formed Steel |
PURPOSE | Rocker Action Compact Design |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 |
Description
Lektro-Lok Spdt Momentary Rocker Action
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Proline Voice/Data and Server Cabinet, T (PSC20610B12)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- GARDNER BENDER Mounting Base, 1" x 1", Natural, PK5 (45-MB)
- PANDUIT Verisafe Absence Of Voltage Tester- 2 Ft (VS-AVT-C02-L03E)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- LINEMASTER Compact (492-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- LINEMASTER Compact (491-SC36)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- LINEMASTER Foot Switch (936-SWH)
- Linemaster Switches