Shop All Foot Switches
Linemaster
Hercules Potentiometer - OX Shield
Mfr # 500-A3HOX-10K
Zoro # G5982689
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Ratings 15A, 125-250 VAC, 1/2 HP 125-250 VAC
- FEATURES & BENEFITS Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
- Actions Momentary Variable Control
- ENCLOSURE NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
- Switch Type Linear, 2 Watt 10K ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-A3HOX-10K
- Zoro # G5982689
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Ox-Shield 10K Potentiometer |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Actions | Momentary Variable Control |
ENCLOSURE | NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request |
Switch Type | Linear, 2 Watt 10K ohm |
Switch Connections | Solder terminal, Quick-connect terminal |
Housing Colors | Orange |
Circuitries | TPDT (Form CCC) 3 Auxilary |
Cable Entries | 3/4"-14 NPT threaded entry |
Shields & Guards | Extra oversized shield |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want |
Housing Materials | Cast Iron |
PURPOSE | Extra Oversized Shield |
Description
Hercules Ox-Shield 10K Potentiometer
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 24.5-36A 2 Pole, 2 (RHUS-80/2-36)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-2A17D8-207)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (636-S)
- LINEMASTER Foot Switch (635-S)
- LINEMASTER Airval - Compact Single (3B-30A2-S)
- LINEMASTER Treadlite II (T-91-SC36)
- LINEMASTER Foot Switch (511-B2GA)
- LINEMASTER Cordset (SF-524-M)
- Linemaster Foot Switches