Shop All Foot Switches
Linemaster
Hercules Potentiometer - O Shield
Mfr # 500-AHO-5K
Zoro # G5983702
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shields & Guards Oversized shield
- Circuitries SPDT (Form "C") 1 Auxilary
- Actions Momentary Variable Control
- Switch Type Linear, 2 Watt 5K ohm
- PURPOSE O Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 500-AHO-5K
- Zoro # G5983702
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules O-Shield 5K Potentiometer Aux |
Shields & Guards | Oversized shield |
Circuitries | SPDT (Form "C") 1 Auxilary |
Actions | Momentary Variable Control |
Switch Type | Linear, 2 Watt 5K ohm |
PURPOSE | O Shield |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Housing Colors | Orange |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want |
ENCLOSURE | NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request |
Housing Materials | Cast Iron |
Cable Entries | 3/4"-14 NPT threaded entry |
Switch Connections | Solder terminal, Quick-connect terminal |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Description
Hercules O-Shield 5K Potentiometer Aux
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS25B)
- VERTIV Vertiv Geist Basic Rack Pdu - Data Center Power Distribution Unit - (VP9562)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- LINEMASTER Compact (491-SC36)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 971-SMC48)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- Linemaster Switches