Shop All Foot Switches
Linemaster
Hercules Potentiometer - No Shield
Mfr # 500-A2N-10K
Zoro # G5982880
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Colors Orange
- Switch Connections Solder terminal, Quick-connect terminal
- MATERIALS Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want
- Shields & Guards No guard or shield
- Actions Momentary Variable Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 500-A2N-10K
- Zoro # G5982880
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules No Shield 10K Potentiometer |
Housing Colors | Orange |
Switch Connections | Solder terminal, Quick-connect terminal |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want |
Shields & Guards | No guard or shield |
Actions | Momentary Variable Control |
Cable Entries | 3/4"-14 NPT threaded entry |
Housing Materials | Cast Iron |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Switch Type | Linear, 2 Watt 10K ohm |
Circuitries | DPDT (Form CC) 2 Auxilary |
ENCLOSURE | NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request |
PURPOSE | No Shield |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Description
Hercules No Shield 10K Potentiometer
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA060606GSCSS)
- WESTINGHOUSE iGen160s Portable Power Station (iGen160s)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- LINEMASTER Cordset (SF-536-P)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- LINEMASTER Treadlite II (T-91-SC3A)
- LINEMASTER Treadlite II (T-91-S)
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- Linemaster Switches