Shop All Foot Switches
Linemaster
Hercules Potentiometer - Full Shield
Mfr # 500-AH-500K
Zoro # G6015832
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuitries SPDT (Form "C") 1 Auxilary
- ENCLOSURE NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
- Shields & Guards Full shield
- FEATURES & BENEFITS Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
- Housing Colors Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-AH-500K
- Zoro # G6015832
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Full Shield 500K Potentiometer |
Circuitries | SPDT (Form "C") 1 Auxilary |
ENCLOSURE | NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request |
Shields & Guards | Full shield |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Housing Colors | Orange |
Switch Type | Linear, 2 Watt 500K ohm |
Switch Connections | Solder terminal, Quick-connect terminal |
Cable Entries | 3/4"-14 NPT threaded entry |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want |
PURPOSE | Standard Full Shield |
Housing Materials | Cast Iron |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Actions | Momentary Variable Control |
Description
Hercules Full Shield 500K Potentiometer
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 6/10A, 600V AC, Non-Indicating (ATDR5-6/10)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 8A, 600V AC, Indicating (AJT8)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362DSGL)
- WHITE-RODGERS Contactor (124-911)
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- LINEMASTER Foot Switch (936-SWH)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (636-S)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- LINEMASTER Treadlite II (T-91-SE)
- Linemaster Foot Switches