Shop All Foot Switches
Linemaster
Hercules Potentiometer - Full Shield
Mfr # 500-A3H-10K
Zoro # G5982899
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ENCLOSURE NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request
- Housing Materials Cast Iron
- PURPOSE Standard Full Shield
- Shields & Guards Full shield
- Switch Connections Solder terminal, Quick-connect terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-A3H-10K
- Zoro # G5982899
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Full Shield 10K Potentiometer W |
ENCLOSURE | NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request |
Housing Materials | Cast Iron |
PURPOSE | Standard Full Shield |
Shields & Guards | Full shield |
Switch Connections | Solder terminal, Quick-connect terminal |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Switch Type | Linear, 2 Watt 10K ohm |
Circuitries | TPDT (Form CCC) 3 Auxilary |
Housing Colors | Orange |
Actions | Momentary Variable Control |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Cable Entries | 3/4"-14 NPT threaded entry |
Description
Hercules Full Shield 10K Potentiometer W
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 12in. H x 12in. L (F1212GUC)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 20A, 250V AC, 10kA at 125V AC (GGM20)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- EATON Ground Bar Kit Cutler-Hammer 0 amps N/A V 5 space 5 circuits Bolt-On Mount (GBK5P)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- LINEMASTER Hercules - No Shield (531-SWN)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- Linemaster Switches