Shop All Foot Switches
Linemaster
Hercules Potentiometer - Full Shield
Mfr # 500-A2H-5K
Zoro # G5983151
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shields & Guards Full shield
- Cable Entries 3/4"-14 NPT threaded entry
- Actions Momentary Variable Control
- Electrical Ratings 15A, 125-250 VAC, 1/2 HP 125-250 VAC
- Circuitries DPDT (Form CC) 2 Auxilary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-A2H-5K
- Zoro # G5983151
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Full Shield 5K Potentiometer |
Shields & Guards | Full shield |
Cable Entries | 3/4"-14 NPT threaded entry |
Actions | Momentary Variable Control |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Circuitries | DPDT (Form CC) 2 Auxilary |
ENCLOSURE | NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request |
Switch Type | Linear, 2 Watt 5K ohm |
Switch Connections | Solder terminal, Quick-connect terminal |
Housing Materials | Cast Iron |
PURPOSE | Standard Full Shield |
Housing Colors | Orange |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want |
Description
Hercules Full Shield 5K Potentiometer
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL21WY20)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1102-0AB60-1FA0)
- ATC 304E Percentage Timer (304E-007-A-00-P-X)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT1000BP1277)
- LINEMASTER Atlas - Full Shield (937-SWH)
- LINEMASTER Linemaster T91Sc36 (T-91-SC36)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- Linemaster Foot Switches