Shop All Foot Switches
Linemaster
Hercules Ox-Shield 5K Potentiometer A
Mfr # 500-AHOX-5K
Zoro # G5990133
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Connections Solder terminal, Quick-connect terminal
- Housing Materials Cast Iron
- Actions Momentary Variable Control
- Electrical Ratings 15A, 125-250 VAC, 1/2 HP 125-250 VAC
- Switch Type Linear, 2 Watt 5K ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-AHOX-5K
- Zoro # G5990133
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Ox-Shield 5K Potentiometer A |
Switch Connections | Solder terminal, Quick-connect terminal |
Housing Materials | Cast Iron |
Actions | Momentary Variable Control |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Switch Type | Linear, 2 Watt 5K ohm |
ENCLOSURE | NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request |
PURPOSE | Extra Oversized Shield |
Cable Entries | 3/4"-14 NPT threaded entry |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want |
Circuitries | SPDT (Form "C") 1 Auxilary |
Shields & Guards | Extra oversized shield |
Housing Colors | Orange |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Description
Hercules Ox-Shield 5K Potentiometer A
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LINEMASTER Foot Switch (936-SWH)
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- Linemaster Foot Switches