Shop All Foot Switches
Linemaster
Hercules - OX Shield
Mfr # 575-DWHOX
Zoro # G5982765
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Action Maintained
- Shields & Guards Extra oversized shield
- Electrical Ratings 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
- Cable Entries 3/4"-14 NPT threaded entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 575-DWHOX
- Zoro # G5982765
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Contact Form | SPDT |
Action | Maintained |
Shields & Guards | Extra oversized shield |
Electrical Ratings | 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max. |
Cable Entries | 3/4"-14 NPT threaded entry |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw In all Maintained Contact models the release is accomplished by simply pressing the latch with a light forward movement of the toe. The release is placed under the Full Shield so falling objects cannot easily release it 3 holes provided for rigid mounting to the floor or equipment |
Actions | 3-Stage Maintained |
ENCLOSURE | NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56 |
Switch Type | Electrical |
PURPOSE | "OX" Shield |
Switch Connections | Screw terminal |
Circuitries | SPDT (Form "C") |
Housing Materials | Cast Iron |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Housing Colors | Orange |
Series | OX |
Power Source | Electrically Corded |
Termination Connection Type | Screw Terminal |
Description
Foot Switch, SPDT Contact Form, Maintained Action
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Control Station, 1-Button, Metal, Nema 4 (1BX)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Pneumatic Foot Switch (3C-30A2-S)
- LINEMASTER Junior (121-S)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- Linemaster Switches