Shop All Foot Switches
Linemaster
Hercules - OX Shield
Mfr # 574-DWHOXA
Zoro # G5985190
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Materials Cast Iron
- Switch Type Electrical
- Cable Entries 3/4"-14 NPT threaded entry
- Actions 1st Stage Maintained, 2nd Stage Momentary
- Housing Colors Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 574-DWHOXA
- Zoro # G5985190
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Ox-Shield Spdt 2-Stage Maintain |
Housing Materials | Cast Iron |
Switch Type | Electrical |
Cable Entries | 3/4"-14 NPT threaded entry |
Actions | 1st Stage Maintained, 2nd Stage Momentary |
Housing Colors | Orange |
Electrical Ratings | 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max. |
Shields & Guards | Extra oversized shield |
Circuitries | SPDT (Form "C") |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw In all Maintained Contact models the release is accomplished by simply pressing the latch with a light forward movement of the toe. The release is placed under the Full Shield so falling objects cannot easily release it 3 holes provided for rigid mounting to the floor or equipment |
PURPOSE | "OX" Shield |
ENCLOSURE | NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56 |
Switch Connections | Screw terminal |
Description
Hercules Ox-Shield Spdt 2-Stage Maintain
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Hercules - Oversized Shield (574-DWHO)
- LINEMASTER Premier (P31-SC3)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- LINEMASTER Atlas - Full Shield (937-SWH)
- Linemaster Switches