Shop All Foot Switches
Linemaster
Hercules O-Shield 5K Potentiometer 2
Mfr # 500-A2HO-5K
Zoro # G5983474
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PURPOSE O Shield
- Circuitries DPDT (Form CC) 2 Auxilary
- Cable Entries 3/4"-14 NPT threaded entry
- Shields & Guards Oversized shield
- Housing Materials Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-A2HO-5K
- Zoro # G5983474
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules O-Shield 5K Potentiometer 2 |
PURPOSE | O Shield |
Circuitries | DPDT (Form CC) 2 Auxilary |
Cable Entries | 3/4"-14 NPT threaded entry |
Shields & Guards | Oversized shield |
Housing Materials | Cast Iron |
Switch Type | Linear, 2 Watt 5K ohm |
Switch Connections | Solder terminal, Quick-connect terminal |
Housing Colors | Orange |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Actions | Momentary Variable Control |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw 3 holes provided for rigid mounting to the floor or equipment Specify the maximum resistance you want |
ENCLOSURE | NEMA Type 1, 2, 4, 13 • UL ENCLOSURE Type 1, 2, 4, 13 • EN 60529 Degree Of Protection • IP56 • IP68 Upon Request |
Electrical Ratings | 15A, 125-250 VAC, 1/2 HP 125-250 VAC |
Description
Hercules O-Shield 5K Potentiometer 2
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- 3M Shrink Tubing, 0.75in ID, Black, 50ft (FP301-3/4-50'-BLACK-SPOOL)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- LINEMASTER Treadlite II (T-91-SC3A)
- LINEMASTER Clipper - Single, Momentary (632-S)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- Linemaster Foot Switches