Shop All Foot Switches
Linemaster
Hercules O-Shield 2.5K Potentiometer
Mfr # 500-A3HO-2.5K
Zoro # G5988849
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-A3HO-2.5K
- Zoro # G5988849
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules O-Shield 2.5K Potentiometer |
Description
Hercules O-Shield 2.5K Potentiometer
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs6364N Marinco 50A 125/250V Connector (CS6364N)
- CARRIER L210-20F Limit Switch (338085-408)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-200-0-4)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Clipper - Single, Maintained (634-DA)
- LINEMASTER Treadlite II (T-91-S)
- LINEMASTER Foot Switch (936-SWH)
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- Linemaster Switches