Shop All Foot Switches
Linemaster
Hercules - Full Shield
Mfr # 572-DWH
Zoro # G5982783
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Colors Orange
- Housing Materials Cast Iron
- PURPOSE Standard Full Shield
- FEATURES & BENEFITS Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
- Shields & Guards Full shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 572-DWH
- Zoro # G5982783
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Full Shield Dpdt Maintained |
Housing Colors | Orange |
Housing Materials | Cast Iron |
PURPOSE | Standard Full Shield |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Shields & Guards | Full shield |
Actions | Single Stage Maintained |
ENCLOSURE | NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56 |
Switch Type | Electrical |
Electrical Ratings | 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max. |
Switch Connections | Screw terminal |
Cable Entries | 3/4"-14 NPT threaded entry |
Circuitries | DPDT (Form CC) |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw In all Maintained Contact models the release is accomplished by simply pressing the latch with a light forward movement of the toe. The release is placed under the Full Shield so falling objects cannot easily release it 3 holes provided for rigid mounting to the floor or equipment |
Description
Hercules Full Shield Dpdt Maintained
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM7)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- LINEMASTER Treadlite II (T-91-SC3)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- LINEMASTER Airval - Compact Twin (TWIN 3B-30A2-S)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- LINEMASTER Treadlite II (T-91-S)
- LINEMASTER Compact (491-SC36)
- Linemaster Foot Switches