Shop All Foot Switches
Linemaster
Hercules - Full Shield
Mfr # 537-SWH
Zoro # G6026463
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Entries 3/4"-14 NPT threaded entry
- Housing Materials Cast Iron
- Shields & Guards Full shield
- ENCLOSURE NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
- Electrical Ratings 15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 537-SWH
- Zoro # G6026463
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Full Shield Dpdt-Db Momentary |
Cable Entries | 3/4"-14 NPT threaded entry |
Housing Materials | Cast Iron |
Shields & Guards | Full shield |
ENCLOSURE | NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56 |
Electrical Ratings | 15 A 125-250 VAC, 1/2 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. |
Circuitries | DPDT-DB (Form ZZ) |
Switch Connections | Screw terminal |
Actions | Single Stage Momentary |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
PURPOSE | Standard Full Shield |
Housing Colors | Orange |
MATERIALS | Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw In all Maintained Contact models the release is accomplished by simply pressing the latch with a light forward movement of the toe. The release is placed under the Full Shield so falling objects cannot easily release it 3 holes provided for rigid mounting to the floor or equipment |
Switch Type | Electrical |
Description
Hercules Full Shield Dpdt-Db Momentary
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- MERSEN Forklift Limiter Fuse, ALS Series, 250 A, General Purpose, 125V AC, Bolt-On (ALS250)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT64)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Replacement Shield - Full Shield (534-Z24)
- LINEMASTER Compact (491-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26A)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-S)
- Linemaster Switches