Shop All Foot Switches
Linemaster
Hercules Full Shield 3.5K Potentiometer
Mfr # 500-A2H-3.5K
Zoro # G5982810
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-A2H-3.5K
- Zoro # G5982810
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Full Shield 3.5K Potentiometer |
Description
Hercules Full Shield 3.5K Potentiometer
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1509000)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- KABLE KONTROL Aluminum Cable Clamps - 3/8" Dia - Rubber Insulated - 100 Pc (CC-5013-C)
- LINEMASTER Awareness Cover - Gray (522-U37-1)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- LINEMASTER Pneumatic Foot Switch (3C-30A2-S)
- LINEMASTER Aquiline Maintained - Metal (971-DC3J)
- LINEMASTER Anti Trip - Hercules Full shield (511-B3)
- LINEMASTER Explosion Proof - Industrial 600 (602-EX)
- Linemaster Switches