Shop All Foot Switches
Linemaster
Hercules Full Shield 100K Potentiometer
Mfr # 500-H-100K
Zoro # G6016645
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 500-H-100K
- Zoro # G6016645
- Country of Origin United States
- Category Foot Switches
Details
Item | Hercules Full Shield 100K Potentiometer |
Description
Hercules Full Shield 100K Potentiometer
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26A)
- LINEMASTER Hercules - Full Shield (536-SWH)
- LINEMASTER Compact (491-SC36)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- LINEMASTER Treadlite II (T-91-PS)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 971-SMC48)
- Linemaster Switches