Shop All Foot Switches
Linemaster
Gnrl Prps Foot Swtch, Momentary Action
Mfr # 636-S
Zoro # G1753805
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 1
- Voltage Rating 125/250V AC
- Color Black
- HP 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 636-S
- Zoro # G1753805
- UPC # 745654347551
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 3 1/2 in |
Depth | 1 1/2 in |
Length | 4 1/2 in |
Overall Width | 3.5 in |
Overall Height | 2.13 in |
Length (Straight Wireway) | 4 1/2 in |
Overall Depth | 5.61 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 15/10, Material Cast Iron, Color Black, Momentary Action, Length 4 1/2 in, Width 3 1/2 in, Depth 1 1/2 in, HP 1/2, Cord Length Not Applicable, IP Rating IP20, Features 2-Stage, (2) Mounting Holes, Standards CE, cURus, RoHS
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- LINEMASTER Cordset (SF-536-P)
- LINEMASTER Compact (491-SC36)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- Linemaster Switches