Shop All Foot Switches
Linemaster
Gnrl Prps Foot Swtch, Maintained Action
Mfr # 632-DA
Zoro # G4327994
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 1
- Voltage Rating 125/250V AC
- Color Black
- HP 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 632-DA
- Zoro # G4327994
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 3 1/2 in |
Depth | 1 1/2 in |
Length | 4 1/2 in |
Overall Height | 2.13 in |
Overall Width | 3.5 in |
Length (Straight Wireway) | 4 1/2 in |
Overall Depth | 5.61 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 20/10, Material Cast Iron, Color Black, Maintained Action, Length 4 1/2 in, Width 3 1/2 in, Depth 1 1/2 in, HP 1-1/2, Cord Length Not Applicable, IP Rating IP20, Features (2) Mounting Holes, Standards CE, CSA, RoHS, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 230v 50/60Hz (TFP62)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- HUBBELL WIRING DEVICE-KELLEMS 30A Locking Single Receptacle 2P 3W 28VDC YL (HBL328DCR)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPJ-400SP)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- LINEMASTER Junior (121-S)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- LINEMASTER Hercules - Full Shield (536-SWH)
- Linemaster Foot Switches