Shop All Foot Switches
Linemaster
GEM-V
Mfr # GEM-V36
Zoro # G6026655
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Connections Solder terminal, Pre-wired
- Housing Colors Chrome
- Cable Entries Adjustable strain relief clamp
- Actions Single Stage Momentary
- Electrical Ratings 1/2 HP 125-250 VAC, 10A, 125-250 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # GEM-V36
- Zoro # G6026655
- Country of Origin United States
- Category Foot Switches
Details
Item | Gem Spdt-No Momentary Round Metal Housin |
Switch Connections | Solder terminal, Pre-wired |
Housing Colors | Chrome |
Cable Entries | Adjustable strain relief clamp |
Actions | Single Stage Momentary |
Electrical Ratings | 1/2 HP 125-250 VAC, 10A, 125-250 VAC |
Cordsets | 6-ft cordset, no plug |
FEATURES & BENEFITS | Fluoroscope Solder Static Protection Unit Tester X-Ray Machine |
Housing Materials | Cast Zinc |
Switch Type | Electrical |
Circuitries | SPST wired NO |
MATERIALS | Features a round black actuating cap Moderate pressure from any direction operates the switch Standard models supplied with cordset Wired normally open and grounded Ease of operation with foot or hand The cable entry boot is clinched tight to the cordset |
PURPOSE | Compact Omni-Directional Design |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP21 • IP68 Upon Request |
Description
Gem Spdt-No Momentary Round Metal Housin
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Grounding Clamp, 8 3/4 Current: 500A, Chrme-Plated Iron, Brss Grip, Lngth: 21mm, Thickness : 0.8mm (44941)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 2P 30A (8910DP32V06)
- AAON EBUS Digital LCD Room TempRH Sensor (ASM01820)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- LINEMASTER Airval - Hercules OX Shield (4H-30H2-SHOX)
- LINEMASTER Hercules - Full Shield (532-SWH)
- LINEMASTER Hercules - Full Shield (535-SWH)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- Linemaster Foot Switches