Shop All Foot Switches
Linemaster
GEM-V
Mfr # GEM-V3
Zoro # G6026439
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PURPOSE Compact Omni-Directional Design
- Cordsets 6-ft cordset, with series plug
- Circuitries SPST wired NO
- Cable Entries Adjustable strain relief clamp
- Actions Single Stage Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # GEM-V3
- Zoro # G6026439
- Country of Origin United States
- Category Foot Switches
Details
Item | Gem Spdt-No Momentary Round Metal Housin |
PURPOSE | Compact Omni-Directional Design |
Cordsets | 6-ft cordset, with series plug |
Circuitries | SPST wired NO |
Cable Entries | Adjustable strain relief clamp |
Actions | Single Stage Momentary |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP21 • IP68 Upon Request |
FEATURES & BENEFITS | Fluoroscope Solder Static Protection Unit Tester X-Ray Machine |
Electrical Ratings | 1/2 HP 125 VAC, 10A, 125 VAC |
Housing Colors | Chrome |
MATERIALS | Features a round black actuating cap Moderate pressure from any direction operates the switch Standard models supplied with cordset Wired normally open and grounded Ease of operation with foot or hand The cable entry boot is clinched tight to the cordset |
Housing Materials | Cast Zinc |
Switch Connections | Solder terminal, Pre-wired |
Switch Type | Electrical |
Description
Gem Spdt-No Momentary Round Metal Housin
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ2)
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- FUNCTIONAL DEVICES-RIB UPS System, 850 VA, 10 Outlets, Wall/Tower/Floor, Out: 120V AC , In:120V AC (PSH850-UPS-STAT)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 971-SMC48)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Atlas - No Shield (936-SWN)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- LINEMASTER Treadlite II (T-91-SC3)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- Linemaster Foot Switches