Shop All Switch Accessories
Linemaster
GEM-V
Mfr # GEM-V2
Zoro # G6023785
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Entries Adjustable strain relief clamp
- FEATURES & BENEFITS Fluoroscope Solder Static Protection Unit Tester X-Ray Machine
- Circuitries SPDT (Form "C")
- Switch Type Electrical
- Switch Connections Solder terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # GEM-V2
- Zoro # G6023785
- Country of Origin United States
- Category Switch Accessories
Details
Item | Gem Spdt Momentary Round Metal Housing |
Cable Entries | Adjustable strain relief clamp |
FEATURES & BENEFITS | Fluoroscope Solder Static Protection Unit Tester X-Ray Machine |
Circuitries | SPDT (Form "C") |
Switch Type | Electrical |
Switch Connections | Solder terminal |
Electrical Ratings | 1/2 HP 125-250 VAC, 15A, 125-250 VAC |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP21 • IP68 Upon Request |
Actions | Single Stage Momentary |
PURPOSE | Compact Omni-Directional Design |
Housing Colors | Chrome |
MATERIALS | Features a round black actuating cap Moderate pressure from any direction operates the switch Standard models supplied with cordset Wired normally open and grounded Ease of operation with foot or hand The cable entry boot is clinched tight to the cordset |
Housing Materials | Cast Zinc |
Description
Gem Spdt Momentary Round Metal Housing
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- METRA ELECTRONICS CRIMP CAP LONG NECK NYLON 16-14 GAUGE, PK 1000 (CCL1614-1)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 25FT- Red (BS-J-SRF-125-25-RD)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- LINEMASTER Replacement Shield - OX Shield (534-B25)
- LINEMASTER Switch, Foot, Guard (522-B12)
- LINEMASTER Guard - Single (522-B14)
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- LINEMASTER Replacement Plastic Paddle For 88Sn105 (977-F8)
- LINEMASTER Gate With Cover, Weight (534-U25)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- Linemaster Switches