Shop All Switch Accessories
Linemaster
Gate With Cover, Weight
Mfr # 534-U25
Zoro # G0649330
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Aluminum
- Length 8 25/32 in
- Depth 4 31/32 in
- Length (Straight Wireway) 8 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # 534-U25
- Zoro # G0649330
- Country of Origin United States
- Category Switch Accessories
Dimensions
Length | 8 25/32 in |
Depth | 4 31/32 in |
Length (Straight Wireway) | 8 25/32 in |
Overall Width | 6 in |
Overall Height | 6.06 in |
Overall Depth | 9.63 in |
Details
Item | Foot Switch Guard |
Color | Orange |
Material | Aluminum |
Compatible with Series | Hercules |
Description
Foot Switch Guard, Color Orange, Length 8 25/32 in, Depth 4 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Alum, PK25 (A-525-SP1)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- LINEMASTER Linemaster Switch With 6 Ft Cord (632-SC36)
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- LINEMASTER Guard - Single (522-B14)
- LINEMASTER Guard - Twin (522-B12)
- LINEMASTER Air Valve (3-30A2-SI)
- LINEMASTER Potentiometer (LSC-805-4)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- Linemaster Switch Accessories