Shop All Foot Switches
Linemaster
Foot Switch Maintained Operation
Mfr # 81DH12
Zoro # G3152357
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Air, Electric
- FEATURES & BENEFITS Easy to operate by hand or foot Up to 30 foot range using PVC tubing Isolates operation from electrically live switch Offers environmental protection from short or shock Designed for long life trouble free operation Simple field replacement of components Application versatility Ease of interfacing
- Housing Materials Vinyl bulb
- Switch Connections Quick-connect terminal
- Electrical Ratings 2 HP, 250 VAC, 20A, 125-250 VAC, 1 HP 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 81DH12
- Zoro # G3152357
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch Maintained Operation |
Switch Type | Air, Electric |
FEATURES & BENEFITS | Easy to operate by hand or foot Up to 30 foot range using PVC tubing Isolates operation from electrically live switch Offers environmental protection from short or shock Designed for long life trouble free operation Simple field replacement of components Application versatility Ease of interfacing |
Housing Materials | Vinyl bulb |
Switch Connections | Quick-connect terminal |
Electrical Ratings | 2 HP, 250 VAC, 20A, 125-250 VAC, 1 HP 125 VAC |
MATERIALS | Molded PVC bulb Designed with isolated electrical airswitch Combines a foot operated air bulb and a remotely located electric snap switch Supplied with 8 ft. 1/8 in. Black PVC tubing Brass fittings Actuating Bulb supplied with two grommet mounting holes (Standard Only) |
PURPOSE | Ergonomic Versatile Design |
Housing Colors | Black |
ENCLOSURE | EN 60529 Degree Of Protection • IPXX Master Actuator • EN 60529 Degree Of Protection • IP00 Snap Switch |
Circuitries | SPDT (Form "C") |
Cordsets | 8-ft black PVC tubing |
Actions | Maintained |
Description
Foot Switch Maintained Operation
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Double Pole Single Throw 10A 250V/10A 125V, Spade Terminals, (HBL21SP)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-280-10)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER Classic II - Shielded (78SH2)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SH1-05)
- Linemaster Foot Switches