Shop All Foot Switches
Linemaster
Foot Switch
Mfr # GEM-V36
Zoro # G3152390
Sold in multiples of 20 for $1,533.00
Free Shipping & Returns
$1,533.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PURPOSE Compact Omni-Directional Design
- Cordsets 6-ft cordset, no plug
- Housing Colors Chrome
- Housing Materials Cast Zinc
- Switch Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # GEM-V36
- Zoro # G3152390
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
PURPOSE | Compact Omni-Directional Design |
Cordsets | 6-ft cordset, no plug |
Housing Colors | Chrome |
Housing Materials | Cast Zinc |
Switch Type | Electrical |
Cable Entries | Adjustable strain relief clamp |
Actions | Single Stage Momentary |
Circuitries | SPST wired NO |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP21 • IP68 Upon Request |
Electrical Ratings | 1/2 HP 125-250 VAC, 10A, 125-250 VAC |
MATERIALS | Features a round black actuating cap Moderate pressure from any direction operates the switch Standard models supplied with cordset Wired normally open and grounded Ease of operation with foot or hand The cable entry boot is clinched tight to the cordset |
FEATURES & BENEFITS | Fluoroscope Solder Static Protection Unit Tester X-Ray Machine |
Switch Connections | Solder terminal, Pre-wired |
Termination Connection Type | Pre-Cabled |
Power Source | Electrically Corded |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 1000 (BT2M-M)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- LINEMASTER Aquiline Metal - Twin Momentary (971-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (642-S)
- LINEMASTER Atlas - Full Shield (936-SWH)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- LINEMASTER Treadlite II (T-91-SC36)
- LINEMASTER Treadlite II (T-91-S)
- Linemaster Foot Switches