Shop All Foot Switches
Linemaster
Foot Switch
Mfr # 635-S
Zoro # G3152418
product price: $76.65
/ea
Sold in multiples of 10 for $766.50
Free Shipping & Returns
$766.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- NEMA Rating 2, 4, 6, 6P
- Voltage Rating 125V AC/28V DC
- Color Black
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 635-S
- Zoro # G3152418
- Country of Origin United States
- Category Foot Switches
Dimensions
Width | 3 1/2 in |
Depth | 1 in |
Length | 3 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 3.5 in |
Overall Height | 2.13 in |
Length (Straight Wireway) | 3 1/2 in |
Overall Depth | 5.61 in |
Manufacturer Warranty Length | 1 yr |
Description
Foot Switch, DPDT Contact Form, Voltage Rating 125V AC/28V DC, NEMA Rating 2, 4, 6, 6P, Current Rating 5/3, Material Cast Iron, Color Black, Momentary Action, Cord Type No Cord, Length 3 1/2 in, Width 3 1/2 in, Depth 1 in, Cord Length Not Applicable, IP Rating IP20, Features (2) Mounting Holes, Standards CE, cURus, RoHS, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- GARDNER BENDER Metal Staple, 9/16", PK450 (MS-450J)
- SQUARE D Remote Reset (9999RR04)
- LINEMASTER Foot Switch (476-S)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- LINEMASTER Hercules - No Shield (531-SWN)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SH1-05)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- Linemaster Switches