Shop All Foot Switches
Linemaster
Foot Switch
Mfr # 632-DC3A
Zoro # G3152479
product price: $113.99
/ea
Sold in multiples of 10 for $1,139.90
Free Shipping & Returns
$1,139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Electrical
- Cable Entries Adjustable strain relief clamp
- Housing Colors Black
- MATERIALS Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
- Switch Connections Pre-wired, Wire-nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 632-DC3A
- Zoro # G3152479
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Switch Type | Electrical |
Cable Entries | Adjustable strain relief clamp |
Housing Colors | Black |
MATERIALS | Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment |
Switch Connections | Pre-wired, Wire-nuts |
FEATURES & BENEFITS | Adhesive Applicator Armored Vehicle Assembly-Thermoplastics Braider Braking System Building Machine Button Machine Camera Check-out Counters Combustion Controller Communication Systems Computers Converting Systems Conveyor Belt Lacing Machine Cordset Manufacturing Machine Cradle Crimping Machine Cut to Length System Cutter Deburring/Chamfering Machines Decorator Degreasers Depanelizer Desoldering Station Dispenser Dispensing-Curing System Ditch Digger Emergency Vehicles Engraving Machines Epilator Eyeletting Machine Farm Equipment Feeding & Inserting Systems Filler Finisher Finishing Machine Flexible Shaft Machines Flocking Machine Flycutter Folding & Creasing Machine Grinder Grommeting Machine Hand Tool Handpiece Heat Treating Inspecting & Measuring System Inspection Workstation Intercom Systems Ion Air Gun Lathes Lift Lights Measuring Machine Medical Equipment Microscopes Packaging System Paper Tipper Peeling Machine Photographic Equipment Piercing Machine Planishing Machines Platforms Positioner/Turntable Presser Printing Machines Pump Reel Take-up System Rewind System Riveter Rolling Machine Router Sand Blasters Saw Sealer Sewing Machine Shoe Machine Slitter Snow Removal Machine Solder Sorting Machine Splicers Stapler Sterilizer Stitcher Strapping Machine Stripper Submarines Surgical Equipment Tables Taping Machine Telephone Equipment Termination Machine Tester Tug Turntable TV Studio Equipment Vise Waxer Welders Winding Equipment Wreath Making Machine X-Ray Machine |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Electrical Ratings | 15A 125 VAC, 3/4 H.P. 125 VAC |
Circuitries | SPDT wired NO |
Housing Materials | Cast Iron |
Actions | Single Stage Maintained |
PURPOSE | Medium Duty General Purpose Design |
Power Source | Electrically Corded |
Termination Connection Type | Pre-Cabled |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFT)
- BURNDY Insulated Multitap Connector, 3.91 In. L (BIBD2504)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 5.97 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ60606CHQRWW)
- LINEMASTER Foot Switch (09ASXP-5K)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Hercules - Oversized Shield (574-DWHOD)
- LINEMASTER Atlas - No Shield (936-SWN)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (511-BG)
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- Linemaster Foot Switches