Shop All Foot Switches
Linemaster
Foot Switch
Mfr # 511-B2OXG
Zoro # G3152740
product price: $325.99
/ea
Sold in multiples of 5 for $1,629.95
Free Shipping & Returns
$1,629.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuitries DPDT (Form CC)
- PURPOSE Advanced Design helps prevent accidental actuation
- FEATURES & BENEFITS Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
- Housing Materials Cast Iron
- Actions Single Stage Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 511-B2OXG
- Zoro # G3152740
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Circuitries | DPDT (Form CC) |
PURPOSE | Advanced Design helps prevent accidental actuation |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Housing Materials | Cast Iron |
Actions | Single Stage Momentary |
MATERIALS | Heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle Switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle Smooth trip lever release and treadle depression motion results in good rate of operation Dual treadle return springs and latching mechanism Anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw |
Shields & Guards | Gated OX Shield |
Electrical Ratings | 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max. |
Housing Colors | Orange |
Cable Entries | 3/4"-14 NPT threaded entry |
ENCLOSURE | NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56 |
Switch Type | Electrical |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, M Series 5A, 1 Pole, 250V AC, Medium Curve (MA1-B-34-450-1-A26-B-E)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- RACO Switch Box Support, Box Accessory, Box Support (8977)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA1000)
- LINEMASTER Premier (P31-SC3)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Treadlite II (T-91-SC3)
- LINEMASTER Hercules - Full Shield (532-SWH)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26)
- LINEMASTER Atlas - Full Shield (936-SWH)
- Linemaster Foot Switches