Shop All Foot Switches
Linemaster
Foot Switch
Mfr # 476-S
Zoro # G3152488
original price:
$229.34
25% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Ratings 1/2 HP 125-250 VAC, 15A, 125-250 VAC
- FEATURES & BENEFITS Non-skid Base pads Housing is pivoted in the center for easy heel-toe operation Both sides can be wired normally open or normally closed All wiring connections are made internally with only a single cord being brought out Adjustable strain relief connector that accommodates a wide range of cable sizes Eliminates costly harness assemblies Offers real economy
- Cable Entries Adjustable strain relief clamp
- PURPOSE Heel-To-Toe Rocker Action Design
- Circuitries SPDT (Form "C")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 476-S
- Zoro # G3152488
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Electrical Ratings | 1/2 HP 125-250 VAC, 15A, 125-250 VAC |
FEATURES & BENEFITS | Non-skid Base pads Housing is pivoted in the center for easy heel-toe operation Both sides can be wired normally open or normally closed All wiring connections are made internally with only a single cord being brought out Adjustable strain relief connector that accommodates a wide range of cable sizes Eliminates costly harness assemblies Offers real economy |
Cable Entries | Adjustable strain relief clamp |
PURPOSE | Heel-To-Toe Rocker Action Design |
Circuitries | SPDT (Form "C") |
Switch Connections | Solder terminal |
MATERIALS | Die cast Aluminum housing Black finish Mechanical Interlock prevents both circuits from being operated at the same time Operates on the teeter-totter principle Pressure on one side opens or closes line, release of pressure returns switch to normal off position, pressure on other side opens or closes circuit, independent of first |
Actions | Single Stage Momentary |
Switch Type | Electrical |
ENCLOSURE | EN 60529 Degree Of Protection • IP20 • UL Available On Special Orders |
Housing Materials | Cast Aluminum |
Housing Colors | Black |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- NVENT HOFFMAN Box Connector, 12.00x6.00, Gray, Steel (F126LB)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- ABB Cable Tie, 35in L, 175 lb., Black, PK50 (TY53510MX)
- LINEMASTER Two Stage Foot Switch (574-DWHOXA)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Hercules - O Shield (531-SWHO)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Foot Switch (635-S)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- Linemaster Switches