Shop All Foot Switches
Linemaster
Foot Switch
Mfr # 09ASAC-10K
Zoro # G3152549
product price: $185.99
/ea
Sold in multiples of 5 for $929.95
Free Shipping & Returns
$929.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuitries SPDT (Form "C")
- Housing Materials Formed Steel
- Cordsets 6-ft cordset, no plug
- Switch Type Linear, 2 Watt 10K ohm
- Actions Momentary Variable Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 09ASAC-10K
- Zoro # G3152549
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Circuitries | SPDT (Form "C") |
Housing Materials | Formed Steel |
Cordsets | 6-ft cordset, no plug |
Switch Type | Linear, 2 Watt 10K ohm |
Actions | Momentary Variable Control |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection IP20 |
PURPOSE | Long Treadle Throw Large Footprint Design |
Switch Connections | Pre-wired |
FEATURES & BENEFITS | Coiler Fan Potters Wheels Tables Vehicle Welders |
Electrical Ratings | 1/2 HP 125-250 VAC, 15A, 125-250 VAC |
MATERIALS | Retrofits most welding equipment with a simple receptacle selection For environments where a non-watertight housing is suitable 2 holes provided for rigid mounting to floor or equipment Heel rest offered on "OH" models |
Housing Colors | Black |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 11'' 120# Black UV Cable Ties, 100PK (S-14039)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54K)
- PYLE Cable Protector (Pair) (PCBLCO101X2)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Hercules Potentiometer - OX Shield (500-HOX-1K)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- LINEMASTER Atlas - Full Shield (937-SWH)
- LINEMASTER Explosion Proof - Industrial 500 (594-EX)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- Linemaster Foot Switches