Shop All Foot Switches
Linemaster
Foot Pedal Switch, 10 A, 120 V
Mfr # 971-DC3JM
Zoro # G3152460
product price: $111.99
/ea
Sold in multiples of 20 for $2,239.80
Free Shipping & Returns
$2,239.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Materials Cast Zinc
- FEATURES & BENEFITS Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature
- Cable Entries Adjustable strain relief clamp
- Switch Connections Solder terminal, Quick-connect terminal, Pre-wired
- Electrical Ratings 12A, 1 H.P. 250 VAC, 1/2 H.P. 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 971-DC3JM
- Zoro # G3152460
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Housing Materials | Cast Zinc |
FEATURES & BENEFITS | Maximum versatility, total performance Non-skid base pad 2 holes provided for rigid mounting to Floor or equipment Twin model has Electrical Interlock feature |
Cable Entries | Adjustable strain relief clamp |
Switch Connections | Solder terminal, Quick-connect terminal, Pre-wired |
Electrical Ratings | 12A, 1 H.P. 250 VAC, 1/2 H.P. 125 VAC |
Actions | Single Stage Maintained |
PURPOSE | Versatile Compact Design |
Circuitries | SPST-NO (Form "A") |
Switch Type | Electrical |
MATERIALS | SPDT, DPDT, Two-Stage, Momentary or Maintained Operation Rustproof and corrosion proof cast zinc cover and formed steel base Raised ribs on treadle for positive traction during operation Integrated adjustable strain relief clamp accommodates cord sizes from .250 Dia. to .400 Dia. |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Cordsets | 8-ft cordset, with series plug |
Housing Colors | Black |
Power Source | Electrically Corded |
Termination Connection Type | Pre-Cabled |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, SPDT, 20A @ 600V AC, Actuator Location: Side (9007TSB1)
- MELTRIC 03-A8001 INLET (03-A8001)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- LINEMASTER Hercules - OX Shield (535-SWHOX)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3O)
- LINEMASTER Airval - Classic (2E-30A2-S)
- LINEMASTER Hercules - Full Shield (536-SWH)
- Linemaster Switches