Shop All Foot Switches
Linemaster
Foot Pedal
Mfr # 511-B2OXGA
Zoro # G3152801
product price: $414.99
/ea
Sold in multiples of 5 for $2,074.95
Free Shipping & Returns
$2,074.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actions 2-Stage Momentary
- Shields & Guards Gated OX Shield
- Electrical Ratings 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
- Housing Materials Cast Iron
- Housing Colors Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 511-B2OXGA
- Zoro # G3152801
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Actions | 2-Stage Momentary |
Shields & Guards | Gated OX Shield |
Electrical Ratings | 20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max. |
Housing Materials | Cast Iron |
Housing Colors | Orange |
PURPOSE | Advanced Design helps prevent accidental actuation |
ENCLOSURE | NEMA Type 2, 4 & 13 • UL ENCLOSURE 2, 4 & 13 • CSA ENCLOSURE 2, 4 & 13 • EN 60529 Degree Of Protection • IP56 |
FEATURES & BENEFITS | Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System |
Circuitries | SPDT (Form "C") |
Cable Entries | 3/4"-14 NPT threaded entry |
MATERIALS | Heavy duty foot switch features an anti-trip treadle mechanism that helps prevent accidental actuation through unintentional stepping on foot treadle Switch operation requires that the latch trip lever be released prior to depressing the foot treadle as in-line foot pressure is applied to the latch trip lever located at the rear of the foot treadle Smooth trip lever release and treadle depression motion results in good rate of operation Dual treadle return springs and latching mechanism Anti-skid rubber feet and 3 holes for rigid mounting to floor or equipment All Models have a neoprene Cover Gasket plus O-Rings on the Actuating shaft and separate ground screw |
Switch Type | Electrical |
Power Source | Electrically Corded |
Description
Foot Switch
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- LINEMASTER Clipper - Single, Momentary (632-S)
- LINEMASTER Treadlite II (T-91-SE)
- LINEMASTER Atlas - No Shield (936-SWN)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- Linemaster Foot Switches