Shop All Foot Switches
Linemaster
Explosion Proof - Industrial 500
Mfr # 597-EX
Zoro # G6024074
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Action Momentary
- MATERIALS Aluminum full guard with integral base plate painted Alert Orange All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Integral handle for ease of moving
- Actions Momentary
- FEATURES & BENEFITS Non sparking cast aluminum housing 4 holes provided for rigid mounting to floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 597-EX
- Zoro # G6024074
- Country of Origin United States
- Category Foot Switches
Details
Item | Foot Switch |
Contact Form | SPDT |
Action | Momentary |
MATERIALS | Aluminum full guard with integral base plate painted Alert Orange All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Integral handle for ease of moving |
Actions | Momentary |
FEATURES & BENEFITS | Non sparking cast aluminum housing 4 holes provided for rigid mounting to floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time |
Switch Type | Electrical |
Shields & Guards | Guarded |
PURPOSE | Equipment for Hazardous Locations |
Electrical Ratings | 15A, 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 3 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC |
Circuitries | SPDT |
ENCLOSURE | CLASS I • DIVISION 1 • Group D • CLASS II • Group F & G • CLASS I • ZONE 1 • GROUP IIA • NEMA Type 2 • 7D, & 9F • UL ENCLOSURE 2 EN • 60529 Degree Of Protection • IP41 |
Cable Entries | 3/4"-14 NPT threaded entry |
Power Source | Electrically Corded |
Description
Foot Switch, SPDT Contact Form, Momentary Action
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- OMRON DPDT LED Diode 24VDC (G2R-2-SND DC24(S))
- EATON Push Button operator, 22 mm, Red (M22M-DP-R)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED (XB4BVB3)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- LINEMASTER Hercules - Oversized Shield (574-DWHOD)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Hercules - No Shield (531-SWN)
- LINEMASTER Hercules - O Shield (531-SWHO)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- LINEMASTER Classic II - Shielded (78SH2)
- Linemaster Foot Switches