Shop All Foot Switches
Linemaster
Explosion Proof - Industrial 500
Mfr # 592-EX
Zoro # G6021134
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- FEATURES & BENEFITS Non sparking cast aluminum housing 4 holes provided for rigid mounting to floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
- MATERIALS Aluminum full guard with integral base plate painted Alert Orange All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Integral handle for ease of moving
- Switch Type Electrical
- ENCLOSURE CLASS I • DIVISION 1 • GROUP D • CLASS II • GROUP F & G: CLASS I • ZONE 1 GROUP IIA • NEMA & UL ENCLOSURE Type 2 • EN 60529 Degree Or Protection • IP41
- Shields & Guards Guarded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 592-EX
- Zoro # G6021134
- Country of Origin United States
- Category Foot Switches
Details
Item | Explosion-Proof Industrial Spdt Momentar |
FEATURES & BENEFITS | Non sparking cast aluminum housing 4 holes provided for rigid mounting to floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time |
MATERIALS | Aluminum full guard with integral base plate painted Alert Orange All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Integral handle for ease of moving |
Switch Type | Electrical |
ENCLOSURE | CLASS I • DIVISION 1 • GROUP D • CLASS II • GROUP F & G: CLASS I • ZONE 1 GROUP IIA • NEMA & UL ENCLOSURE Type 2 • EN 60529 Degree Or Protection • IP41 |
Shields & Guards | Guarded |
Circuitries | SPDT |
Cable Entries | 3/4"-14 NPT threaded entry |
Electrical Ratings | 15A, 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC |
Actions | Momentary |
PURPOSE | Equipment for Hazardous Locations |
Description
Explosion-Proof Industrial Spdt Momentar
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 15.1"L, Nylon, Black, PK50 (PLC4H-S25-L0)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 2.5...4 A - class 10A (LRD086)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- S&G TOOL AID Heat Shrink Tube Assortment (23250)
- LINEMASTER Airval - Hercules Full Shield (3H-25H2-D4H)
- LINEMASTER Compact (491-S)
- LINEMASTER Treadlite II (T-91-SC3A)
- LINEMASTER Explosion Proof - Industrial 500 (594-EX)
- LINEMASTER Aquiline Momentary - Metal (972-S)
- LINEMASTER Aquiline Momentary - Polymeric (971-SB)
- LINEMASTER Hercules - No Shield (531-SWN)
- Linemaster Foot Switches