Shop All Foot Switches
Linemaster
Explosion Proof Foot Switch 15A 125Vac
Mfr # 607-EX
Zoro # G3152847
product price: $956.99
/ea
Sold in multiples of 5 for $4,784.95
Free Shipping & Returns
$4,784.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shields & Guards Guarded
- Circuitries SPDT
- ENCLOSURE CLASS I • DIVISION 1 • Group D • CLASS II • Group F & G • CLASS I • ZONE 1 • GROUP IIA • NEMA Type 2, 3, 4, 6, 6P, 13, 7D, & 9F • UL ENCLOSURE 2, 3, 4, 6, 6P, 7, 9, & 13 • EN 60529 Degree Of Protection IP68 • Meets IEC 60601-2-2
- FEATURES & BENEFITS Non sparking cast aluminum housing 4 holes provided for rigid mounting to the floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time
- Actions Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 607-EX
- Zoro # G3152847
- Country of Origin United States
- Category Foot Switches
Details
Item | Explosion Proof Foot Switch 15A 125Vac |
Shields & Guards | Guarded |
Circuitries | SPDT |
ENCLOSURE | CLASS I • DIVISION 1 • Group D • CLASS II • Group F & G • CLASS I • ZONE 1 • GROUP IIA • NEMA Type 2, 3, 4, 6, 6P, 13, 7D, & 9F • UL ENCLOSURE 2, 3, 4, 6, 6P, 7, 9, & 13 • EN 60529 Degree Of Protection IP68 • Meets IEC 60601-2-2 |
FEATURES & BENEFITS | Non sparking cast aluminum housing 4 holes provided for rigid mounting to the floor or equipment The two pedal model is supplied with a divider bar between pedals which helps prevent accidental operation of both pedals at one time |
Actions | Momentary |
Electrical Ratings | 15A 125 VAC, 10A, 250 VAC, 3/4 H.P. 125 VAC, 1 H.P. 250 VAC, Heavy Pilot Duty 250 VAC Max. 3A 28 VDC |
MATERIALS | Aluminum full guard with integral base plate painted Alert Orange Integral handle for ease of moving All models supplied with a 3/4"-14 N.P.T. threaded rigid metal conduit entry and mounting provisions in the base plate Industrial Explosion Proof foot switch Series 600 offers added environmental protection against water and oil, through the addition of sealing O-rings on the pivot rod and between the cover and base This is accomplished by increasing the thickness of the housing walls, without negating the integrity of the metal to metal contact required to qualify as explosion proof |
PURPOSE | Equipment for Hazardous Locations |
Switch Type | Electrical |
Description
Explosion Proof Foot Switch 15A 125Vac
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SUPERSTRUT Clamp Universal Galv Steel 3In (Z702 3EG-10)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- YELLOW JACKET Cord Extn Ylwjkt12/3 50' (2884AC)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- LINEMASTER Anti-Trip Hercules O-Shield Dpdt (511-B2O)
- LINEMASTER Hercules - No Shield (532-SWN)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- Linemaster Foot Switches