Shop All Foot Switches
Linemaster
Cordset
Mfr # SF-524-M
Zoro # G5992190
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MATERIALS Black SJT Cable
- FEATURES & BENEFITS SF-524-M: 6 foot long, 18 Gauge, 3 Conductor, SJT (Black) Outer Jacket, with attached 3 Prong Series Plug SF-515-P34: 8 foot long, 18 Gage, 3 Conductor, SJT (Black) Outer Jacket, with attached 3 Prong Series Plug SF-536-P: 8 foot long, 16 Gauge, 3 Conductor, SJT (Black) Outer Jacket, with attached 3 Prong Series Plug SF-522-Q17: 8 foot long, 14 Gauge, 3 Conductor, SJT (Black) Outer Jacket, with attached 3 Prong Series Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linemaster
- MFR # SF-524-M
- Zoro # G5992190
- Country of Origin United States
- Category Foot Switches
Details
Item | Accessories - Cable With 3 Prong Series |
MATERIALS | Black SJT Cable |
FEATURES & BENEFITS | SF-524-M: 6 foot long, 18 Gauge, 3 Conductor, SJT (Black) Outer Jacket, with attached 3 Prong Series Plug SF-515-P34: 8 foot long, 18 Gage, 3 Conductor, SJT (Black) Outer Jacket, with attached 3 Prong Series Plug SF-536-P: 8 foot long, 16 Gauge, 3 Conductor, SJT (Black) Outer Jacket, with attached 3 Prong Series Plug SF-522-Q17: 8 foot long, 14 Gauge, 3 Conductor, SJT (Black) Outer Jacket, with attached 3 Prong Series Plug |
Description
Accessories - Cable With 3 Prong Series
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, Circuit 1 On, Circuit 2 On, Off, 3/4 hp, 10A @ 250V AC (2GP51-73)
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- JOHNSON CONTROLS A421Abd-02C Electronic Single (A421ABD-02)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (511-BG)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- LINEMASTER Atlas - Full Shield (936-SWH)
- LINEMASTER Hercules - No Shield (537-SWN)
- LINEMASTER Explosion Proof - Industrial 500 (594-EX)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- Linemaster Switches