Shop All Switch Accessories
Linemaster
Cordset
Mfr # SF-515-A10
Zoro # G5988383
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FEATURES & BENEFITS 8 foot 22 guage - 1 Conductor Black PVC - Shielded Audio Cable with attached .097 inch diameter Phone Plug Max. Cable Dia. .150 in.
- MATERIALS Black PVC Shielded Audio Cable (.150 inch max. cable diameter).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # SF-515-A10
- Zoro # G5988383
- Country of Origin United States
- Category Switch Accessories
Details
Item | Accessories - 8 ft. Cable With .097 dia. |
FEATURES & BENEFITS | 8 foot 22 guage - 1 Conductor Black PVC - Shielded Audio Cable with attached .097 inch diameter Phone Plug Max. Cable Dia. .150 in. |
MATERIALS | Black PVC Shielded Audio Cable (.150 inch max. cable diameter). |
Description
Accessories - 8 ft. Cable With .097 dia.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (248)
- LINEMASTER Gate With Cover, Weight (534-U25)
- LINEMASTER Guard, Foot Switch (522-B14)
- LINEMASTER Piggy Back Cord 14/3 8 Ft (SF-522-Q17)
- LINEMASTER Potentiometer (LSC-805-4)
- LINEMASTER Guard - Twin (522-B12)
- LINEMASTER Replacement Plastic Paddle For 88Sn105 (977-F8)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- Linemaster Switch Accessories