Shop All Foot Switches
Linemaster
Compact Twin
Mfr # TWIN 491-S
Zoro # G6022640
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuitries SPDT (Form "C")
- PURPOSE Versatile Compact Design
- Housing Colors Black
- Switch Type Electrical
- FEATURES & BENEFITS Adhesive Applicator Assembly System Brakes Braking System Camera Cleaning Equipment Coating System Communication Systems Crimping Head Degreasers Dispenser Dispensing Circular Bead Electronic Equipment Emergency Vehicles Engraving Machines Epilator Etching Machine Film Transports Lights Marking System Measuring Machine Medical Equipment Musical Instruments Photographic Equipment Pipe Turning Rolls Positioner/Turntable Pump Saw Sewer Cleaning Equipment Sharpener Tapping Machine Tester Turntable TV Studio Equipment Twisting Machines Vaper Blast Dri-honer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # TWIN 491-S
- Zoro # G6022640
- Country of Origin United States
- Category Foot Switches
Details
Item | Compact Twin Spdt 10-Amp Momentary |
Circuitries | SPDT (Form "C") |
PURPOSE | Versatile Compact Design |
Housing Colors | Black |
Switch Type | Electrical |
FEATURES & BENEFITS | Adhesive Applicator Assembly System Brakes Braking System Camera Cleaning Equipment Coating System Communication Systems Crimping Head Degreasers Dispenser Dispensing Circular Bead Electronic Equipment Emergency Vehicles Engraving Machines Epilator Etching Machine Film Transports Lights Marking System Measuring Machine Medical Equipment Musical Instruments Photographic Equipment Pipe Turning Rolls Positioner/Turntable Pump Saw Sewer Cleaning Equipment Sharpener Tapping Machine Tester Turntable TV Studio Equipment Twisting Machines Vaper Blast Dri-honer |
Switch Connections | Solder terminal |
Electrical Ratings | 10A, 125-250 VAC, 1/2 HP 125-250 VAC |
Housing Materials | Formed Steel |
Cable Entries | Adjustable strain relief clamp |
Actions | Single Stage Momentary |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
MATERIALS | Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment |
Description
Compact Twin Spdt 10-Amp Momentary
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, 3P, Class 20,690V (LR2D3559)
- 3M D Bury Splice Kit, PK100 (DBR/Y-6 BULK)
- ANCOR 14/2 AWG Duplex Cable - Red/Black - Sold By The Foot (1215-FT)
- LINEMASTER Hercules - No Shield (531-SWN)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC3)
- LINEMASTER Gnrl Prps Foot Swtch, Maintained Action (632-DA)
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- LINEMASTER Hercules - Full Shield (532-SWH)
- LINEMASTER Treadlite II (T-91-SC3A)
- Linemaster Switches