Shop All Foot Switches
Linemaster
Compact
Mfr # 492-S
Zoro # G6040323
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actions Single Stage Momentary
- Switch Type Electrical
- Circuitries SPDT (Form "C")
- Cable Entries Adjustable strain relief clamp
- Switch Connections Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 492-S
- Zoro # G6040323
- Country of Origin United States
- Category Foot Switches
Details
Item | Compact Spdt Momentary 20 Amp |
Actions | Single Stage Momentary |
Switch Type | Electrical |
Circuitries | SPDT (Form "C") |
Cable Entries | Adjustable strain relief clamp |
Switch Connections | Screw terminal |
Housing Materials | Formed Steel |
MATERIALS | Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment |
Housing Colors | Black |
FEATURES & BENEFITS | Adhesive Applicator Assembly System Brakes Braking System Camera Cleaning Equipment Coating System Communication Systems Crimping Head Degreasers Dispenser Dispensing Circular Bead Electronic Equipment Emergency Vehicles Engraving Machines Epilator Etching Machine Film Transports Lights Marking System Measuring Machine Medical Equipment Musical Instruments Photographic Equipment Pipe Turning Rolls Positioner/Turntable Pump Saw Sewer Cleaning Equipment Sharpener Tapping Machine Tester Turntable TV Studio Equipment Twisting Machines Vaper Blast Dri-honer |
Shields & Guards | Optional Single Awareness Cover 522-U37, Optional Full guard 522-B14, Optional Full guard 522-K26 (stainless steel), Optional Oversized guard 522-F28 |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
PURPOSE | Versatile Compact Design |
Electrical Ratings | 20A, 125-250 VAC, 1 HP 125-250 VAC |
Description
Compact Spdt Momentary 20 Amp
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Treadlite II (T-91-PS)
- LINEMASTER Foot Switch (936-SWH)
- LINEMASTER Clipper Wide Treadle - Momentary (645-S)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- LINEMASTER Compact (491-SC36)
- SIEMENS Foot Switch, Momentary Action (3SE39345CB20)
- Linemaster Switches