Shop All Foot Switches
Linemaster
Compact
Mfr # 491-SC3
Zoro # G6026104
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- MATERIALS Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- Housing Colors Black
- Switch Type Electrical
- FEATURES & BENEFITS Adhesive Applicator Assembly System Brakes Braking System Camera Cleaning Equipment Coating System Communication Systems Crimping Head Degreasers Dispenser Dispensing Circular Bead Electronic Equipment Emergency Vehicles Engraving Machines Epilator Etching Machine Film Transports Lights Marking System Measuring Machine Medical Equipment Musical Instruments Photographic Equipment Pipe Turning Rolls Positioner/Turntable Pump Saw Sewer Cleaning Equipment Sharpener Tapping Machine Tester Turntable TV Studio Equipment Twisting Machines Vaper Blast Dri-honer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 491-SC3
- Zoro # G6026104
- Country of Origin United States
- Category Foot Switches
Details
Item | Compact Spdt-No Momentary Series Plug |
MATERIALS | Non-Skid base pad for secure placement Compact in size and light in weight Supplied with internal adjustable strain relief Built for long life 2 Mounting Holes for Rigid Mounting to Floor or Equipment |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • CSA ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Housing Colors | Black |
Switch Type | Electrical |
FEATURES & BENEFITS | Adhesive Applicator Assembly System Brakes Braking System Camera Cleaning Equipment Coating System Communication Systems Crimping Head Degreasers Dispenser Dispensing Circular Bead Electronic Equipment Emergency Vehicles Engraving Machines Epilator Etching Machine Film Transports Lights Marking System Measuring Machine Medical Equipment Musical Instruments Photographic Equipment Pipe Turning Rolls Positioner/Turntable Pump Saw Sewer Cleaning Equipment Sharpener Tapping Machine Tester Turntable TV Studio Equipment Twisting Machines Vaper Blast Dri-honer |
Cable Entries | Adjustable strain relief clamp |
Switch Connections | Solder terminal, Pre-wired |
Circuitries | SPDT wired NO |
Housing Materials | Formed Steel |
Electrical Ratings | 10A, 125 VAC, 1/2 HP 125 VAC |
PURPOSE | Versatile Compact Design |
Actions | Single Stage Momentary |
Cordsets | 6-ft cordset, with series plug |
Description
Compact Spdt-No Momentary Series Plug
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC BATT EXT FOR SRT5K/6K RACK (SRT192RMBP)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T50D2)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (511-BG)
- LINEMASTER Air-Seal - Momentary (41SH12)
- LINEMASTER Aquiline Momentary - Polymeric (971-SC26A)
- LINEMASTER Cordset (SF-524-M)
- LINEMASTER Hercules - Oversized Shield (574-DWHO)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- SIEMENS Foot Switch, Momentary Action (3SE29321AA20)
- Linemaster Foot Switches