Shop All Foot Switches
Linemaster
Clipper Wide Treadle - Momentary
Mfr # 646-S
Zoro # G5984929
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Materials Cast Iron
- FEATURES & BENEFITS Adhesive Applicator Armored Vehicle Assembly-Thermoplastics Braider Braking System Building Machine Button Machine Camera Check-out Counters Combustion Controller Communication Systems Computers Converting Systems Conveyor Belt Lacing Machine Cordset Manufacturing Machine Cradle Crimping Machine Cut to Length System Cutter Deburring/Chamfering Machines Decorator Degreasers Depanelizer Desoldering Station Dispenser Dispensing-Curing System Ditch Digger Emergency Vehicles Engraving Machines Epilator Eyeletting Machine Farm Equipment Feeding & Inserting Systems Filler Finisher Finishing Machine Flexible Shaft Machines Flocking Machine Flycutter Folding & Creasing Machine Grinder Grommeting Machine Hand Tool Handpiece Heat Treating Inspecting & Measuring System Inspection Workstation Intercom Systems Ion Air Gun Lathes Lift Lights Measuring Machine Medical Equipment Microscopes Packaging System Paper Tipper Peeling Machine Photographic Equipment Piercing Machine Planishing Machines Platforms Positioner/Turntable Presser Printing Machines Pump Reel Take-up System Rewind System Riveter Rolling Machine Router Sand Blasters Saw Sealer Sewing Machine Shoe Machine Slitter Snow Removal Machine Solder Sorting Machine Splicers Stapler Sterilizer Stitcher Strapping Machine Stripper Submarines Surgical Equipment Tables Taping Machine Telephone Equipment Termination Machine Tester Tug Turntable TV Studio Equipment Vise Waxer Welders Winding Equipment Wreath Making Machine X-Ray Machine
- ENCLOSURE NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20
- Circuitries SPDT (Form "C")
- Switch Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 646-S
- Zoro # G5984929
- Country of Origin United States
- Category Foot Switches
Details
Item | Clipper Spdt 2-Stage Momentary Wide-Trea |
Housing Materials | Cast Iron |
FEATURES & BENEFITS | Adhesive Applicator Armored Vehicle Assembly-Thermoplastics Braider Braking System Building Machine Button Machine Camera Check-out Counters Combustion Controller Communication Systems Computers Converting Systems Conveyor Belt Lacing Machine Cordset Manufacturing Machine Cradle Crimping Machine Cut to Length System Cutter Deburring/Chamfering Machines Decorator Degreasers Depanelizer Desoldering Station Dispenser Dispensing-Curing System Ditch Digger Emergency Vehicles Engraving Machines Epilator Eyeletting Machine Farm Equipment Feeding & Inserting Systems Filler Finisher Finishing Machine Flexible Shaft Machines Flocking Machine Flycutter Folding & Creasing Machine Grinder Grommeting Machine Hand Tool Handpiece Heat Treating Inspecting & Measuring System Inspection Workstation Intercom Systems Ion Air Gun Lathes Lift Lights Measuring Machine Medical Equipment Microscopes Packaging System Paper Tipper Peeling Machine Photographic Equipment Piercing Machine Planishing Machines Platforms Positioner/Turntable Presser Printing Machines Pump Reel Take-up System Rewind System Riveter Rolling Machine Router Sand Blasters Saw Sealer Sewing Machine Shoe Machine Slitter Snow Removal Machine Solder Sorting Machine Splicers Stapler Sterilizer Stitcher Strapping Machine Stripper Submarines Surgical Equipment Tables Taping Machine Telephone Equipment Termination Machine Tester Tug Turntable TV Studio Equipment Vise Waxer Welders Winding Equipment Wreath Making Machine X-Ray Machine |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Circuitries | SPDT (Form "C") |
Switch Type | Electrical |
Cable Entries | Adjustable strain relief clamp |
Actions | 2-Stage Momentary |
Switch Connections | Quick-connect terminal |
Electrical Ratings | 15A 125 VAC, 10A 250 VAC, 1/2 H.P. 120-240 VAC |
MATERIALS | Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance Wide Treadle Models have 2 holes provided for rigid mounting to floor or equipment Twin Models have 4 holes provided for rigid mounting to floor or equipment Divider Bar on Twin Models aids in Reducing Accidental Operation of Multiple Pedals at Once |
Housing Colors | Black |
PURPOSE | Medium Duty General Purpose Design |
Description
Clipper Spdt 2-Stage Momentary Wide-Trea
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (USB15A5)
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- Q2 PRODUCTS 12-10 GA. HEAT SHRINK BUTT SPLICE (AWG Yellow 10-12) 100/bag (BHT5)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- LINEMASTER Pneumatic Foot Switch (3C-30A2-S)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SH1-05)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- Linemaster Foot Switches