Shop All Foot Switches
Linemaster
Clipper - Single, Maintained
Mfr # 634-DA
Zoro # G6022762
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Ratings 10A 125-250 VAC, 1/8 H.P. 125 VAC, 1/4 H.P. 250 VAC
- Cable Entries Adjustable strain relief clamp
- Actions Single Stage Momentary
- Housing Materials Cast Iron
- MATERIALS Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 634-DA
- Zoro # G6022762
- Country of Origin United States
- Category Foot Switches
Details
Item | Clipper Dpdt Maintained |
Electrical Ratings | 10A 125-250 VAC, 1/8 H.P. 125 VAC, 1/4 H.P. 250 VAC |
Cable Entries | Adjustable strain relief clamp |
Actions | Single Stage Momentary |
Housing Materials | Cast Iron |
MATERIALS | Proven Reliability All maintained models offer "Push On-Push Off" action that insures long trouble-free performance 2 holes provided for rigid mounting to floor or equipment |
FEATURES & BENEFITS | Adhesive Applicator Armored Vehicle Assembly-Thermoplastics Braider Braking System Building Machine Button Machine Camera Check-out Counters Combustion Controller Communication Systems Computers Converting Systems Conveyor Belt Lacing Machine Cordset Manufacturing Machine Cradle Crimping Machine Cut to Length System Cutter Deburring/Chamfering Machines Decorator Degreasers Depanelizer Desoldering Station Dispenser Dispensing-Curing System Ditch Digger Emergency Vehicles Engraving Machines Epilator Eyeletting Machine Farm Equipment Feeding & Inserting Systems Filler Finisher Finishing Machine Flexible Shaft Machines Flocking Machine Flycutter Folding & Creasing Machine Grinder Grommeting Machine Hand Tool Handpiece Heat Treating Inspecting & Measuring System Inspection Workstation Intercom Systems Ion Air Gun Lathes Lift Lights Measuring Machine Medical Equipment Microscopes Packaging System Paper Tipper Peeling Machine Photographic Equipment Piercing Machine Planishing Machines Platforms Positioner/Turntable Presser Printing Machines Pump Reel Take-up System Rewind System Riveter Rolling Machine Router Sand Blasters Saw Sealer Sewing Machine Shoe Machine Slitter Snow Removal Machine Solder Sorting Machine Splicers Stapler Sterilizer Stitcher Strapping Machine Stripper Submarines Surgical Equipment Tables Taping Machine Telephone Equipment Termination Machine Tester Tug Turntable TV Studio Equipment Vise Waxer Welders Winding Equipment Wreath Making Machine X-Ray Machine |
Switch Connections | Solder terminal |
Housing Colors | Black |
ENCLOSURE | NEMA Type 1 • UL ENCLOSURE Type 1 • EN 60529 Degree Of Protection • IP20 |
Circuitries | DPDT (Form CC) |
Switch Type | Electrical |
PURPOSE | Medium Duty General Purpose Design |
Description
Clipper Dpdt Maintained
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-3/32-3/8" (HWT-1138)
- BEST Keyswitch (1W7B2626)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (531-SWHOX)
- LINEMASTER Premier (P31-SC3)
- LINEMASTER Deluxe Ii Spdt 2-Function (Cover And Tre (68-S2)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-BOX)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- LINEMASTER Hercules - No Shield (531-SWN)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- Linemaster Switches