Shop All Switch Accessories
Linemaster
Clipper Pneumatic Airval, 2Way Momentary
Mfr # 2C-30A2-S
Zoro # G4187876
product price: $89.45
/ea
Sold in multiples of 10 for $894.50
Free Shipping & Returns
$894.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Pneumatic Airval
- Actions Momentary
- PURPOSE Medium Duty General Purpose Design
- Housing Materials Cast Iron
- Input & Output Ports 1/8"-27 NPT Ports - Within Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linemaster
- MFR # 2C-30A2-S
- Zoro # G4187876
- Country of Origin United States
- Category Switch Accessories
Details
Item | Clipper Pneumatic Airval, 2Way Momentary |
Switch Type | Pneumatic Airval |
Actions | Momentary |
PURPOSE | Medium Duty General Purpose Design |
Housing Materials | Cast Iron |
Input & Output Ports | 1/8"-27 NPT Ports - Within Housing |
MATERIALS | Internal Valve is constructed of a Non-Ferrous body, Stainless steel plunger and Teflon coated buna-N O-rings Air flows when plunger is depressed, stops flowing when plunger is released and exhausts back pressure on output side Air exhausts around plunger Operating temperature 0 to 131 °F (-18 to +55 °C) Rugged Cast Iron Housing |
FEATURES & BENEFITS | Designed for long life operation Nonskid Base Pad Plunger can be depressed flush with valve body without damage to valve Standard 1/8-27 N.P.T. input and output ports Filtered and lubricated air supply is required for best operation Line pressure up to 150 P.S.I. 2 holes provided for rigid mounting to floor or equipment Two-way models do not exhaust back pressure |
Housing Colors | Black |
Pneumatic Valves | 2-Way Air Valve |
Description
Clipper Pneumatic Airval, 2Way Momentary
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 18 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC182)
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 15A, 600V AC, Non-Indicating (TRS15R)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB12C-FA-RD)
- LINEMASTER Air Valve (3-30A2-SI)
- LINEMASTER Guard, Foot Switch (522-B14)
- LINEMASTER Switch, Foot, Guard (522-B12)
- LINEMASTER Linemaster Switch With 6 Ft Cord (632-SC36)
- LINEMASTER Guard - Single (522-B14)
- LINEMASTER Guard - Twin (522-B12)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- Linemaster Switches